Apply to be a TradeMaster!
Main product image of Living Space Duct Kit for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom

Living Space Duct Kit for Model 1750A & 1770A Dehumidifiers

Brand:
Aprilaire
SKU:
4857
Rating:
(0)
Q&A:
(0)
Living Space Duct Kit for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom
$388.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1770A, Model 1750A

Description

–
Living Space Duct Kit for Model 1750A & 1770A Dehumidifiers

Includes:
    .
  • 25 Ft. of 8" Insulated Flex Duct
  • 2 Quick Install Grilles

Specs

–
Product Type:

Accessory

Type:

Duct Kit

Used With:

Model 1770A

Model 1750A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy