Apply to be a TradeMaster!
Main product image of Merv 13 Replacement Media
Magnifying glass
Hover image to zoom

Merv 13 Replacement Media

Brand:
Aprilaire
SKU:
513CBN
Rating:
(0)
Q&A:
(0)
Merv 13 Replacement Media
Magnifying glass
Hover image to zoom
$175.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
31" x 28"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Merv 13 Replacement Media for Odor Reduction Filter series

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

31" x 28"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy