Apply to be a TradeMaster!
Main product image of Daughter Board for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom

Daughter Board for Model 1750A & 1770A Dehumidifiers

Brand:
Aprilaire
SKU:
5264
Rating:
(0)
Q&A:
(0)
Daughter Board for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom
$50.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1710A, Model 1750A, Model 1770A

Description

–
Daughter Board for Model 1750A & 1770A Dehumidifiers

Works With:
  • 1710A
  • 1750A
  • 1770A

Specs

–
Product Type:

Replacement Part

Type:

Board

Used With:

Model 1710A

Model 1750A

Model 1770A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy