Apply to be a TradeMaster!
Main product image of Blower Impeller with Bracket for Model 1730A Dehumidifiers
Magnifying glass
Hover image to zoom

Blower Impeller with Bracket for Model 1730A Dehumidifiers

Brand:
Aprilaire
SKU:
5332
Rating:
(1)
Q&A:
(0)
Blower Impeller with Bracket for Model 1730A Dehumidifiers
Magnifying glass
Hover image to zoom
$340.94 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1730A

Description

–
Blower Impeller with Bracket for Model 1730A Dehumidifiers

Note: This Blower Impeller is for serial number 132012A59912 or later.

Specs

–
Product Type:

Replacement Part

Type:

Impeller

Used With:

Model 1730A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

ordered an in-stock product that really wasn't

Not happy to get a product pushed back after ordering it. If it wasn't in stock, I probably would not have bought it. The old bait and switch. Disappointed. however, it is the right part and it does work... so this project has been put to bed.
JJ
Greenville, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy