Shop Limited Time Deals
Main product image of Control Board Kit for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom

Control Board Kit for Model 1750A & 1770A Dehumidifiers

Brand:
Aprilaire
SKU:
5353
Rating:
(3)
Q&A:
(0)
Control Board Kit for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom
5353 has been discontinued
Discontinued July 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Model 1700, Model 1710, Model 1720, Model 1750, Model 1770, Model 1710A, Model 1750A, Model 1770A

Description

–
Control Board Kit

Used With:
  • 1700
  • 1710
  • 1720
  • 1750
  • 1770
  • 1710A
  • 1750A
  • 1770A

Includes:
  • Control Board
  • Sensor Board

Note: If control board being replaced is currently used with a Model 70 Control, the control must be replaced with a Model 76 Control.

Specs

–
Product Type:

Replacement Part

Type:

Control

Used With:

Model 1700

Model 1710

Model 1720

Model 1750

Model 1770

Model 1710A

Model 1750A

Model 1770A
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
Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy again

board was delivered quickly and worked perfectly as it should , no problems .
KARLTEC
PA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

The tech I spoke with was VERY helpful in helping me figure out the best parts to buy and I received the order the next day. Great to deal with companies that still do it right! Scott
Scott B
Nantucket, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with support!

I ordered a board that was delayed due to hurricane Irma. I called customer service a few items to track the board. Since it was delayed a second board was ordered and I had excellent support and everyone I spoke to was very nice over the phone. Overall a very good experience.
Lila
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?