Shop Limited Time Deals
Main product image of Frost Sensor for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom

Frost Sensor for Model 1750A & 1770A Dehumidifiers

Brand:
Aprilaire
SKU:
5422
Rating:
(5)
Q&A:
(0)
Frost Sensor for Model 1750A & 1770A Dehumidifiers
Magnifying glass
Hover image to zoom
5422 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Model 1750A, Model 1770A

Specs

–
Product Type:

Replacement Part

Type:

Sensor

Used With:

Model 1750A

Model 1770A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Pleased with purchase

Correct part. Fair price. Prompt delivery. Thanks.
Jeff
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple to replace DIY and saved a couple hundred $

My dehumidifier unit stopped working in our crawl space. Figured out it was the frost sensor gone bad. Once it arrived it took 5 min to install and works perfect.
No electrical experience Joe
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Works like advised. Thanks!
Mark
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Installed product with little difficulty. Instructions were extremely helpful. Unit operates with no problem.
none
Blairsville, Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and effective solution.

The required part was in stock and was shipped quickly to make repairs.
Jim C
Nags Head, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?