Apply to be a TradeMaster!
Main product image of EZK 12" x 12" x 1" Filter Model for 1850 Dehumidifiers
Magnifying glass
Hover image to zoom

EZK 12" x 12" x 1" Filter Model for 1850 Dehumidifiers

Brand:
Aprilaire
SKU:
5499
Rating:
(0)
Q&A:
(0)
EZK 12" x 12" x 1" Filter Model for 1850 Dehumidifiers
Magnifying glass
Hover image to zoom
$54.23 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1850W, Model 1850, Model 1850F
Product Highlight: Size
12" x 12" x 1"

Description

–
EZK 12" x 12" x 1" Filter

Used With:
  • 1850
  • 1850F
  • 1850W

Specs

–
Product Type:

Replacement Part

Type:

Filter

Used With:

Model 1850W

Model 1850

Model 1850F

Size:

12" x 12" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy