Apply to be a TradeMaster!
Main product image of Kitchen Vent Kit w/ 8" NC Damper
Magnifying glass
Hover image to zoom

Kitchen Vent Kit w/ 8" NC Damper

Brand:
Aprilaire
SKU:
6508KV
Rating:
(0)
Q&A:
(1)
Kitchen Vent Kit w/ 8" NC Damper
Magnifying glass
Hover image to zoom
$197.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Size
8"
Product Highlight: Voltage
24V
Product Highlight: Material
Galvanized Steel
Product Highlight: Warranty
5 Year Warranty

Description

–
Kitchen Vent Kit w/ 8" NC Damper

Aprilaire round dampers come in all the sizes you need and work well with either rigid metal or flex duct. Adjustable blade positioning and an integrated foam seal provide flexibility for any type of zone job.

Specifications
  • Power open/spring close operation
  • Two Wire Installation
  • 24Vac, 6W, 19Va
  • 60Hz Synchronous Type Motor
  • Impedance protected for continuous stall
  • Adjustable stop (in open position)

Specs

–
Product Type:

Vent Kit

Type:

Normally Closed

Motor:

Power Open

Automatic

Application:

Air Quality

Shape:

Round

Size:

8"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: it says 24 Volt AC, but the power in is 120 volt house voltage? Or does it require power in at 24 volts? thx, Stafford

Asked by Stafford 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Stafford! The 6508KV will come with the Aprilaire 4010 transformer which is 120v input (your home line voltage) and 24v output (to the damper).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy