Apply to be a TradeMaster!
Main product image of 720A Whole-House Humidifier w/ Automatic Control
Magnifying glass
Hover image to zoom

720A Whole-House Humidifier w/ Automatic Control

Brand:
Aprilaire
SKU:
720A
Rating:
(2)
Q&A:
(0)
720A Whole-House Humidifier w/ Automatic Control
Magnifying glass
Hover image to zoom
$535.99 each
In Stock
In Stock
Get 37 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.25 Amps
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray

Description

–

The AprilAire 720A Whole-House, Fan-Powered Evaporative Humidifier is an advanced solution designed to deliver optimal humidity control for homes up to 6,250 square feet. With the ability to provide 21 gallons of humidification per day, this industry-leading unit ensures rapid and balanced humidity, crucial for reducing respiratory infections, allergies, and asthma symptoms by minimizing bacteria, viruses, fungi, and dust mites throughout the entire home. The AprilAire 720A is built with sustainability in mind, featuring a recirculation valve that reduces wastewater by 60% compared to previous models. Its one-piece disposable HydroCore cartridge, made with recycled plastic, simplifies annual maintenance. The humidifier includes automatic digital control, which adjusts humidity levels based on outdoor temperatures, and also includes a manual mode for customized settings. Enhanced with a hybrid fan, the unit boasts twice the evaporative efficiency of earlier models, ensuring even air distribution and superior performance. The reversible design accommodates various installation configurations, while additional features like leak protection, reduced noise, and a distribution tray that allows for slight misalignments during installation help minimize service callbacks. Designed and assembled in the USA utilizing US and global components and backed by a 5-year warranty, the AprilAire 720A provides reliable, high-quality humidification, complete with all necessary components for easy setup.


Features

  • HUMIDITY FOR HEALTH - Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • INDUSTRY-LEADING CAPACITY - Delivers 21 gallons per day of humidification and balances humidity quicker than ever to satisfy larger homes
  • 60% LESS WASTEWATER* -  Built with superior sustainability in mind. The innovative recirculation valve recycles water to deliver 3X more water across the panel*, while simultaneously reducing wastewater *Compared to AprilAire 700 Humidifier
  • ONE-PIECE HYDROCORE - The one-piece disposable HydroCore water panel cartridge quickly pops in and out for fast replacement and is made with recycled plastic. Annual maintenance is now easier than ever.
  • AUTOMATIC CONTROL - The included digital control provides convenient operation by automatically adjusting humidity levels based on outdoor temperature in Automatic Mode, while also offering Manual Mode for customized control. The large, blue LED backlist LCD display includes the relative humidity percentage and set point adjustments.
  • 2X MORE EVAPORATIVE EFFICIENCY** - The 720A Humidifier features a hybrid fan that maximizes even distribution of air across the panel for increased output and efficiency **On high speed vs. AprilAire 700 Humidifier
  • REVERSIBLE DESIGN - Reconfigure the fan module to fit tight installs and optimize performance on any furnace configuration, including horizontal. Easily install with the fan on the left (standard configuration) or right (reconfigured).
  • MINIMIZE CALLBACKS - Designed to reduce leaks plus a low fan option for reduced noise so you can minimize callbacks from your customers
  • 3 DEGREE LEVEL TOLERANCE - The distribution tray allows installation to be up to 3 degrees out of level without leaks or performance reduction
  • PART OF THE APRILAIRE HEALTHY AIR SYSTEM - The 720A Humidifier is a part of your one-stop, all purpose investment toward a greater quality of life. The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • BUY WITH CONFIDENCE - AprilAire Whole-House Humidifiers are designed and assembled in the USA utilizing US and global components by AprilAire, the leader in Indoor Air Quality solutions for the home since 1954, and come with a 5-year warranty
  • INCLUDES - 720 Humidifier, 60 Automatic Digital Control, L HydroCore, 24 VAC 10VA Transformer, Saddle Valve, Owner's Manual and Installation Template


Specs

–
Warranty:

5 Year

Product Type:

Humidifier

Phase:

1

Color:

Gray

Amperage:

1.25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
100% would recommend this product
3.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Product seems to be working, but packaging was suspect.

The Aprilaire 720A is installed and appears to be working correctly, but the way the packaging arrived I had my concerns - see photos. As a result I can't give it a five star rating, since I didn't sign up for a scratch and dent sale on the front end. FYI - The bill of material did not show a temperature sensor, so I ordered one separately. Turns out the 720A did come with a sensor, so now I have a spare.
Homeowner
Ogden, Utah
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I would not purchase the higher cost controller. It does not allow for direct RH setpoint but rather a low - high knob. The feedback on the panel is no true feedback from unit but rather a timer that tells you when to clean. Sizzle no steak
Flynn
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy