Shop Resideo Sale
Main product image of 720M Whole-House Humidifier w/ Manual Control
Magnifying glass
Hover image to zoom

720M Whole-House Humidifier w/ Manual Control

Brand:
Aprilaire
SKU:
720M
Rating:
(1)
Q&A:
(0)
720M Whole-House Humidifier w/ Manual Control
Magnifying glass
Hover image to zoom
$479.99 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.25 Amps
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Gray

Description

–

The AprilAire 720M Whole-House, Fan-Powered Evaporative Humidifier is an advanced solution designed to deliver optimal humidity control for homes up to 6,250 square feet. With the ability to provide 21 gallons of humidification per day, this industry-leading unit ensures rapid and balanced humidity, crucial for reducing respiratory infections, allergies, and asthma symptoms by minimizing bacteria, viruses, fungi, and dust mites throughout the entire home. The AprilAire 720M is built with sustainability in mind, featuring a recirculation valve that reduces wastewater by 60% compared to previous models. Its one-piece disposable HydroCore cartridge, made with recycled plastic, simplifies annual maintenance. The humidifier includes the tried and true manual control which is duct or wall mount compatible. Enhanced with a hybrid fan, the unit boasts twice the evaporative efficiency of earlier models, ensuring even air distribution and superior performance. The reversible design accommodates various installation configurations, while additional features like leak protection, reduced noise, and a distribution tray that allows for slight misalignments during installation help minimize service callbacks. Designed and assembled in the USA utilizing US and global components and backed by a 5-year warranty, the AprilAire 720M provides reliable, high-quality humidification, complete with all necessary components for easy setup.



Features

  • HUMIDITY FOR HEALTH - Achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • INDUSTRY-LEADING CAPACITY - Delivers 21 gallons per day of humidification and balances humidity quicker than ever to satisfy larger homes
  • 60% LESS WASTEWATER* -  Built with superior sustainability in mind. The innovative recirculation valve recycles water to deliver 3X more water across the panel*, while simultaneously reducing wastewater *Compared to AprilAire 700 Humidifier
  • ONE-PIECE HYDROCORE - The one-piece disposable HydroCore water panel cartridge quickly pops in and out for fast replacement and is made with recycled plastic. Annual maintenance is now easier than ever.
  • MANUAL CONTROL - The included manual control is duct or wall mount compatible, provides a dry-contact closure and conveniently measures changes in humidity. It is the tried and true method of simple humidifier control.
  • 2X MORE EVAPORATIVE EFFICIENCY** - The 720M Humidifier features a hybrid fan that maximizes even distribution of air across the panel for increased output and efficiency **On high speed vs. AprilAire 700 Humidifier
  • REVERSIBLE DESIGN - The fan module can be reconfigured to fit tight installs and optimize performance on any furnace configuration, including horizontal. Easily install with the fan on the left (standard configuration) or right (reconfigured).
  • DISTRIBUTION TRAY - The distribution tray allows installation to be up to 3 degrees out of level | LEAK PREVENTION - Designed to reduce leaks with catch-all drain
  • PART OF THE APRILAIRE HEALTHY AIR SYSTEM - The 720M Humidifier is a part of your one-stop, all purpose investment toward a greater quality of life. The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • BUY WITH CONFIDENCE - AprilAire Whole-House Humidifiers are designed and assembled in the USA utilzing US and global components by AprilAire, the leader in Indoor Air Quality solutions for the home since 1954, and come with a 5-year warranty
  • INCLUDES - 720 Humidifier, Model 4655 Manual Control, L HydroCore, 24 VAC 10VA Transformer, Saddle Valve, Owner's Manual and Installation Template


Specs

–
Warranty:

5 Year

Product Type:

Humidifier

Amperage:

1.25

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid product, easy retrofit, good instructions

Very straightforward install, directions and template is well thought through and very accurate. Chisels this one as I'm integrating with a thermostat that can control the humidifier so I didn't need the more advanced humidistat. On the default (hi) fan speed setting, there is noticeable fan noise in the supplies when running, nothing obnoxious, but may bug some people. I haven't tried the low speed setting to see if that resolves it since the noise doesn't bother me at all. Not sure if the pros do the whole silicone step around the unit - I did and joked that when a pro looks at it they'll know it was DIY on account of the silicone sealing.
Professional DIY
Riverside, IA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy