Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Aprilaire Ventilation Fans and Kits
Digital Ventilation Controller
Brand:
Aprilaire
SKU:
8120A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8120A has been discontinued
Discontinued July 19, 2024
This product was discontinued by the manufacturer.
MANUALS (2)
Install Instructions
User Guide
Install Instructions
User Guide
Direct Replacement:
Ventilation Control for 8140 Fresh Air Ventilator
Brand:
Aprilaire
SKU:
8120X
(2)
Order by
today
, receive 33 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
This is the Digital Ventilation Controller also sold as part of the 8126A Ventilation Control System.
Specs
–
Product Type:
Controller
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video