Apply to be a TradeMaster!
Main product image of 20" x 25" Merv 13 Air Cleaner Replacement Media & Upgrade Kit 4897
Magnifying glass
Hover image to zoom

20" x 25" Merv 13 Air Cleaner Replacement Media & Upgrade Kit 4897

Brand:
Aprilaire
SKU:
813-APR2
Rating:
(8)
Q&A:
(0)
20" x 25" Merv 13 Air Cleaner Replacement Media & Upgrade Kit 4897
Magnifying glass
Hover image to zoom
$71.15 each
In Stock
In Stock
Get 19 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
20" x 25"

Description

–
20" x 25" Merv 13 Air Cleaner Replacement Media

This bundle also contains the 4897 Upgrade Kit Replacement Frames for Whole House Air Purifiers

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

I use this filter in m A/C units repeatedly.

Cleans the air well and has a .long service lifer.
Charlie
Martinsville, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've been buying this product for years.

Great product! Last longer and does great in filtering the air in my home.
Jgonzz
Houston, Tx.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Keep buying it

Very easy to replace the dirty filter with new one.
home fixer girl
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supply house again.

The air filters came quickly and no problems.
Allwalls
Mason, Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be a repeat customer

A convenient affordable way to have replacement air filters on hand. Can't find these in the box stores. Supply house ships them to me at a fair price and a quick delivery. Thanks!
Hot in The desert
Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

This is recommended filter, installation is easy!
Trisha
Frankston, Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased multiple times - top notch!

I've purchased this air filter 4-5 times now, and wanted to take the time to review as there aren't enough here. I can't recommend SupplyHouse enough. These filters are hard to find yet they always have them in stock, at a fair price, with super fast shipping. A+ in every way. Thank you!
Joe
Marietta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Service, Accurate Order, NIB, Best Price, Real Deal!

Fast service, product arrived just like it said on the website. Quick & NIB. I will purchase again!!! Thank you!
Gregor
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy