Apply to be a TradeMaster!
Main product image of 8140NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control
Magnifying glass
Hover image to zoom

8140NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control

Brand:
Aprilaire
SKU:
8140NC
Rating:
(0)
Q&A:
(0)
8140NC Fresh Air Ventilator w/ Powered Damper & Filter, No Control
Magnifying glass
Hover image to zoom
8140NC has been discontinued
Discontinued June 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Voltage
115V
Product Highlight: Warranty
5 Year Warranty

Description

The Model 8140NC Ventilator with Powered Damper and Filter is designed to bring in precisely the right amount of outdoor air into today’s efficiently designed homes.

Product Features
  • Includes 5’ power cord with 3 prong plug
  • Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2 2010
  • Operates a minimum of one hour out of every four to meet 2012/2015 IRC requirements
  • Complies with 2012 & 2015 IECC (2.8 cfm/watt)
  • High and Low Temperature Limit Lock-outs while maintaining ASHRAE 62.2 2010
  • Simple plug-in installation
  • Installation temperature range up to 160°F
  • Integrated powered damper
  • Removable, washable filter

Specs

Inlet Size:

6"

Outlet Size:

6"

Max Temp (F):

160°F

Voltage:

115V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM