Apply to be a TradeMaster!
Main product image of 8141 Fresh Air Ventilator w/ Backdraft Damper & Filter
Magnifying glass
Hover image to zoom

8141 Fresh Air Ventilator w/ Backdraft Damper & Filter

Brand:
Aprilaire
SKU:
8141
Rating:
(0)
Q&A:
(0)
8141 Fresh Air Ventilator w/ Backdraft Damper & Filter
Magnifying glass
Hover image to zoom
$431.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Voltage
115V
Product Highlight: Warranty
5 Year Warranty

Description

–
The Model 8141 Ventilator with Backdraft Damper and Filter is designed to bring in precisely the right amount of outdoor air into today's efficiently designed homes.

  • Includes 5' power cord with 5-15P plug
  • Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2 2010
  • Complies with 2012 & 2015 IECC (2.8 cfm/watt)
  • Control is integrated into the Ventilator
  • High and Low Temperature Limit Lock-outs while maintaining ASHRAE 62.2 2010
  • Simple plug-in installation
  • Installation temperature range up to 160°F
  • Removable, washable filter

Specs

–
Max Temp (F):

160°F

Inlet Size:

6"

Outlet Size:

6"

Voltage:

115V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

6" Plastic Collar for Models 8140/8140NC/8141
SKU: 5643
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy