Apply to be a TradeMaster!
Main product image of 8142NC Fresh Air Ventilator w/ Backdraft Damper, No Filter, No Control
Magnifying glass
Hover image to zoom

8142NC Fresh Air Ventilator w/ Backdraft Damper, No Filter, No Control

Brand:
Aprilaire
SKU:
8142NC
Rating:
(0)
Q&A:
(0)
8142NC Fresh Air Ventilator w/ Backdraft Damper, No Filter, No Control
Magnifying glass
Hover image to zoom
8142NC has been discontinued
Discontinued August 19, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Voltage
115V
Product Highlight: Warranty
5 Year Warranty

Description

–
The Model 8142NC Ventilator with Backdraft Damper is designed to bring in precisely the right amount of outdoor air into today’s efficiently designed homes.

Product Features
  • Includes 5’ power cord with 3 prong plug
  • Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2 2010
  • Operates a minimum of one hour out of every four to meet 2012/2015 IRC requirements
  • Complies with 2012 & 2015 IECC (2.8 cfm/watt)
  • High and Low Temperature Limit Lock-outs while maintaining ASHRAE 62.2 2010
  • Simple plug-in installation
  • Installation temperature range up to 160°F

Specs

–
Inlet Size:

6"

Outlet Size:

6"

Max Temp (F):

160°F

Voltage:

115V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm