Apply to be a TradeMaster!
Main product image of 8145 Fresh Air Ventilator w/ Powered Damper & Filter
Magnifying glass
Hover image to zoom

8145 Fresh Air Ventilator w/ Powered Damper & Filter

Brand:
Aprilaire
SKU:
8145
Rating:
(9)
Q&A:
(0)
8145 Fresh Air Ventilator w/ Powered Damper & Filter
Magnifying glass
Hover image to zoom
$334.05 each
In Stock
In Stock
Get 67 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Voltage
115V
Product Highlight: Warranty
5 Year Warranty

Description

–

Note: The ventilation controller comes with the unit. For more details, please consult the Install Instructions located in the Manuals section of this page.

The Aprilaire 8145 Fresh Air Ventilator is designed to bring in precisely the right amount of outdoor air into today's efficient homes. Integrated controls allow the ventilator to be hardwired. Powered damper is removable. Washable MERV 6 filter included.

Product Features:

  • Lightweight design, snap-on mounting brackets make install quick and easy.
  • The 8145 Ventilator's construction provides for easy access to quickly view and replace filter.
  • Durable construction withstands jobsite abuse. Slim design for more maneuverability in attics and closets.
  • Better air exchange control and more benefits versus exhaust ventilation. Positive pressure, air exchange rate at 180 CFM.

Specs

–
Max Temp (F):

160°F

Inlet Size:

6"

Outlet Size:

6"

Voltage:

115V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Finally breathing

After installing this thing i can finally breathe fresh air. The difference is noticeable. In addition : its easy to DIY Took me an hour or so to install and hook the wires to the Air pump.
Sherief.
Charlotte NC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Unit

installed this into my 1955 home. i have it controled by my ecobee premium thermostat. works great. Home is now always fresh. best thjing i added to my home in a long time.
Bandit
MN
2 years ago
Was this review helpful to you?

Best choice out there

The 8145 fresh air ventilator was easy to install and set up in my home. It is well-built, relatively quiet, and has a good variety of options for use. Per my research and experience, I don't think there is a better choice out there for fresh air ventilation for your average home. (Please note that I'm a professional engineer.) I also recently installed a unit in my combination shop / 2nd home as well. It would be nice if the controller came with a connector so that it could be remoted from the main unit, or have a mounting plate that could be rotated. For the installation in my combo shop / 2nd home, space was tight and the intake was from below and the output on top, which put the controller upside down. It would also be nice if the unit had an adjustable speed blower motor, as I would then set it up to run continuously at a lower flow volumn since we run our furnace blower 24/7 in our home. But, of course this would add cost to the unit, and most notably make set up more complicated and difficult to show code compliance, expecially for the average HVAC tech.
Engineer John
Marion, Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great Product, Great Price & Fast Delivery!
Kweb
Beaumont Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Easy to install. Intelligent setup. Unit takes outside air temperature into consideration and acts accordingly for the optimal results.
Mark
Richmond Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as described, easy to install

Unit is fairly quiet if (if it is vented into the furnace, I can barely tell it's running from the basement), however it can be heard from the room above of it, if it is joist mounted (just loud enough to know it's running). Also for anyone wondering, it can also be remotely activated by wiring the two vent terminals to the two accessory terminals on your thermostat (or other device)
Martinj27
Emerson, NE
3 years ago
Was this review helpful to you?

8145 Fresh Air Ventilator

I did a self install and it was a breeze. Noticeable air quality difference. Very happy with it.
Frank
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit works as described, it is loud.

The unit was installed as a fresh air economizer. The unit works fine but is loud. Anytime the booster fan starts you can hear it through return vents. We installed suspensors to hang the unit, it did help a bit. It should be installed away from the bedrooms. Manufacturer should provide a quieter fan.
Rasto
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Had moisture problems for years, took care of it immediately
Steve
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy