The Aprilaire Model 8570 Thermostat offers ultimate temperature control, allowing you to control up to four separate areas of your home when connected to an Aprilaire Zoned Temperature Control system.
Features:
- Total comfort: Works with the Model 6504 Zoned Comfort Control Panel to allow you to control all your thermostats from any thermostat in your home.
- Energy savings: Set back the temperature overnight and when you're away with this Energy Star Rated thermostat. The Aprilaire Model 8570 adjusts your home's temperature up to four times a day for any combination of days, or every day individually. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
- Features progressive recovery: This ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
- Simple to operate: Includes consumer-proven features such as menu-driven programming and automatic adjustment for daylight savings time. The 8570 uses plain, easy-to-understand language with no icons to decipher.
- Easy to read: Vibrant, soft blue backlighting with a large display allows the 8570 to be viewed at any light level.
- Easy to program: View or change the program schedule on a single screen. You can even program the fan to be "On" or "Automatic" during each event of the program.
- Holiday feature: Allows the Model 8570 program to be overridden until the date and time you select—whether you're away for hours, days or weeks.
- Enhanced humidifier performance: When connected to an Aprilaire Whole-Home Humidifier, the Aprilaire Model 8570 Thermostat extends blower operation as needed to provide you with the ultimate in humidity control.
- Useful information display: The Model 8570 displays indoor and outdoor temperature, indoor relative humidity, equipment status, time and date. It can also display the name and phone number of your heating and air-conditioning dealer if service is ever needed.
- Service reminders: Alerts calling for service to your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
- Permanent memory: Maintains programming, time and date during a power outage.