Pros, Join Our TradeMaster Program!
Description
The Model 8710 is Aprilaire's first wireless thermostat. Wireless thermostats offer the ultimate in installation flexibility in zoning applications or when an HVAC upgrade would require additional wires to be run through the walls. The 8710 is a two piece system comprised of the Thermostat and the Control Module.

  • Wireless control up to 100 ft. transmission range
  • Universal Thermostat
  • Single Stage or Multi-Stage
  • Heat Pump or Heat/Cool
  • 3 Heat/2 Cool
  • 7 Day Programmable, 4 Events/Day or Non-programmable
  • Copy Function for Easy Schedule Programming
  • Temporary and Permanent Hold
  • Auto Changeover
  • Built-in Dual Fuel Operation
  • Adjustable Differential for all 3 Stages
  • Optional Staging Based on Time
  • Backlight
  • Installer settable maximum heating and minimum cooling set-point temperatures
  • Adjustable Compressor minimum on/off times
  • Control Module has multi-color LED to indicate type of HVAC call and communication status
  • Easy addressing function allows multiple 8710 to be used in same location
  • 5 year warranty
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
3 Heat/2 Cool Heat Pump
Programmability:
7 Day
Programmable
User Interface:
Push Button
Power Method:
Hardwired
Dual Powered
Battery
Options:
Fan Control
Voltage:
24v
Options:
Wireless
Wireless Range:
100 ft
Changeover:
Auto
Features:
Backlight
Ventilation Control
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.