Apply to be a TradeMaster!
Main product image of Programmable Touchscreen Home WiFi Automation Thermostat w/ IAQ Control, Event-Based Air Cleaning
Magnifying glass
Hover image to zoom

Programmable Touchscreen Home WiFi Automation Thermostat w/ IAQ Control, Event-Based Air Cleaning

Brand:
Aprilaire
SKU:
8810
Rating:
(0)
Q&A:
(0)
Programmable Touchscreen Home WiFi Automation Thermostat w/ IAQ Control, Event-Based Air Cleaning
Magnifying glass
Hover image to zoom
$87.21 each
In Stock
In Stock
Get 51 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-2 Day, 5-1-1 Day, Programmable
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–

The Aprilaire Model 8810 Home Automation Thermostat:
  • Allows you to clean your air on your terms: Event-Based Air Cleaning circulates air throughout your home periodically throughout the day or for a specific period of time to provide greater comfort through cleaner air and more even temperatures.
  • Helps you save on energy costs: Set back the temperature overnight and when you're away. The WiFi Thermostat improves accessibility. "Away" and "Heat Blast" buttons allow easy over-ride of the schedule anytime, anywhere.
  • Features progressive recovery: This ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Remote monitor and control capabilities with the Aprilaire Wifi Thermostat App on iOS and Android

The Model 8810 Home Automation Thermostat is a programmable thermostat offering temperature and fresh air management in a quality digital control. It works with both standard and heat pump HVAC systems and is installed by a local HVAC professional.
The Model 8810 Home Automation Thermostat is easy to program and helps you save money on energy costs by allowing you to create personalized programs based on your lifestyle. Convenient 5/1/1 day or 5/2 day programming lets you customize your weekday and weekend schedule based on your needs.
  • 5/1/1 day: Create a different program for weekdays, Saturday and Sunday.
  • 5/2 day: Create a different program for weekdays and weekends.
When paired with an Aprilaire whole-home air purifier, the Model 8810 Thermostat allows you to clean your home's air on your terms with Event-Based Air Cleaning. This is perfect for allergy and asthma sufferers and for times when your air is more contaminated than usual - for example, when pollen counts are high or you're churning up dust when vacuuming.
Event-Based Air Cleaning includes four options for purifying your air: Constant Clean runs 24/7, Automatic runs for a minimum of 30 minutes every hour, Event Clean runs for three hours, and Allergy runs for 24 hours and then returns to the most recent mode.
Product Features
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Progressive recovery ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Programmability:

5-2 Day

5-1-1 Day

Programmable

User Interface:

Touchscreen

Power Method:

Hardwired

Options:

Fan Control

Large Display

Features:

Wifi

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy