Apply to be a TradeMaster!
Main product image of Programmable 2H/2C or 4H/2C Heat Pump Thermostat (Color Touch Screen, WiFi)
Magnifying glass
Hover image to zoom

Programmable 2H/2C or 4H/2C Heat Pump Thermostat (Color Touch Screen, WiFi)

Brand:
Aprilaire
SKU:
8840
Rating:
(1)
Q&A:
(0)
Programmable 2H/2C or 4H/2C Heat Pump Thermostat (Color Touch Screen, WiFi)
Magnifying glass
Hover image to zoom
$608.76 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Power Method
Dual Powered, Hardwired, Battery
Product Highlight: Warranty
5 Year Warranty

Description

–
No home is completely automated without HVAC control. The Aprilaire Model 8800 Home Automation Thermostat is our "smart" thermostat designed for today's smart homes. It completely integrates your heating and cooling system into your home automation system. If you don't have a home automation system, Aprilaire offers a package that allows you to control Model 8800 thermostats from your personal computer.

  • Can be completely controlled and programmed remotely with your home automation system control or with a computer, from anywhere via the Internet.
  • Integrates with most leading home automation system
  • Is reliable. Unlike wireless models, Aprilaire home automation thermostats will never fail.
    • The Aprilaire Model 8800 Home Automation Thermostat is easy to program and helps you save money on energy costs by allowing you to set back the temperature during the night or when you're away. Multiple hold options maximize comfort and energy savings:
      • Vacation hold
      • Custom-timed hold
      • Permanent hold
    According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Progressive recovery ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Reporting of outdoor temperature to all thermostats on the network.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Circulate fan mode helps you prevent hot and cold spots and maintain consistent temperature throughout your home. Also keeps your air cleaner.
  • Programmable fan delivers better indoor air quality when combined with an Aprilaire Whole-Home Air Purifier.
  • Copy function allows for quick and easy programming.
  • 7-day programming allows for separate programming for each day.
  • Real-time clock automatically adjusts for daylight savings time.
  • Battery backup maintains clock.
  • Permanent memory maintains programming, time and date during a power outage.
  • 5-year warranty
The Aprilaire Model 8800 Home Automation Thermostat has a large 10.3 square-inch touchscreen, featuring an exclusive message center that makes programming and set-up effortless. It provides easy-to-understand instructions and information - no codes to remember, no manual to reference. The 8800 also tells you exactly what your equipment is doing.

Other touchscreen features include:
  • Large font size
  • Bright backlight with option for constant low-intensity backlight
  • Outdoor temperature display (with optional 8052 sensor)
  • Full or limited touchscreen lockout prevents unauthorized changes
  • Wi-Fi with full color touch screen
  • 2 Part - 3-Wire design

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Features:

Color Touchscreen

Power Method:

Dual Powered

Hardwired

Battery

Options:

Fan Control

Wireless

Large Display

Changeover:

Auto

Warranty:

5 Year

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Easy installation
Jim
Lindenhurst NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy