Apply to be a TradeMaster!
Main product image of 16" x 20" x 2" Industrial EZ KLEEN Cleanable Filter
Magnifying glass
Hover image to zoom

16" x 20" x 2" Industrial EZ KLEEN Cleanable Filter

Brand:
Aprilaire
SKU:
9154
Rating:
(0)
Q&A:
(1)
16" x 20" x 2" Industrial EZ KLEEN Cleanable Filter
Magnifying glass
Hover image to zoom
$34.43 each
In Stock
In Stock
Get 31 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 20" x 2"
Product Highlight: Material
Synthetic

Description

–
Note: Image may not represent actual dimensions

The EZ Kleen 2" mesh air filter and mist eliminator is constructed of slit and expanded aluminum media enclosed in an aluminum frame. This filter offers low resistance with good arrestance of airborne dust at rated velocity between 150-650 fpm. Compatible with all major OEM air handler systems. Meets UL Class 900 requirements.

Product Features
  • Superior dust holding capacity means longer life, improved equipment protection
  • Ideal for use in compact equipment
  • Staggered multi-layered slit and expanded aluminum sheets form thousands of highly effective dust and dirt holding baffles
  • Web-Lok frame design assures extra rigidity and durability
  • Easy washing

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

Size:

16" x 20" x 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you offer a EZ Kleen Metal Mesh filter 15" W X 30" L X 1" T??

Asked by Tom 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Hi Tom, unfortunately it does not look like we have an EZ Kleen Metal Mesh filter with those dimensions. I'm sorry!

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy