Apply to be a TradeMaster!
Main product image of 14" x 20" x 1" Merv 11 TriPure Air Filter (Pack of 2)
Magnifying glass
Hover image to zoom

14" x 20" x 1" Merv 11 TriPure Air Filter (Pack of 2)

Brand:
Aprilaire
SKU:
A1420102
Rating:
(0)
Q&A:
(0)
14" x 20" x 1" Merv 11 TriPure Air Filter (Pack of 2)
Magnifying glass
Hover image to zoom
$47.99 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 20" x 1"
Product Highlight: MERV
11 MERV Rating

Description

–
The AprilAire 14x20x1 Air Filter delivers premium performance with up to 6-month long life, greater energy efficiency, and industry-leading filtration to protect your family and home. The A14201 1-Inch Filter is the perfect fit for HVAC furnace filter applications, delivering cleaner air through TriPure Technology with advanced filtration, greater energy efficiency, and long-lasting protection that keeps your home healthy. With premium MERV 11 performance, it removes up to 88% of household dust and pollen while providing up to 20% better airflow making it the most energy-efficient 1" MERV 11 filter on the market. The long 6-month life means it lasts up to 3X longer than other leading brands. Change the filter every 6 months to maintain peak performance, simply sliding the filter into place with the blue side facing incoming air-the signature color of AprilAire's premium, high-performance solutions. And you can buy with confidence knowing genuine AprilAire Air Filters are designed and made in the USA. And AprilAire has been a leader in Indoor Air Quality solutions since 1954. Performance results based on pressure drop and filter life, determined through controlled testing in accordance with ASHRAE 52.2 2017 test procedure against other leading brands. Comparative results may vary depending on system conditions and application.

Features:
  • UP TO 6-MONTH FILTER LIFE - Change the air filter 14x20x1 only twice per year with the up to 6-month filter life and achieve 50% reduction in waste. Lasts up to 3X longer vs. other leading brands.
  • INDUSTRY-LEADING PERFORMANCE AND LIFE FEATURING TRIPURE TECHNOLOGY - Advanced filtration, energy efficient, and long filter life. TriPure Technology delivers cleaner air through advanced filtration, greater energy efficiency, and long-lasting protection that keeps your home healthy.
  • APPLICATION AND SIZE - The AprilAire A14201 replacement filter for furnace and AC is a nominal 14x20x1 air filter and is the perfect fit for HVAC furnace filter applications
  • DUST AND POLLEN DEFENSE - MERV 11 filtration removes up to 88% of household dust and pollen. The AprilAire 14x20x1 air filter captures up to 10X more harmful particles compared to typical MERV 8 filters^.
  • ENERGY SMART CHOICE - Up to 20% better airflow delivering the most energy-efficient MERV 11 1-inch filter
  • PRO-GRADE FILTER WITH EASY INSTALLATION AND MAINTENANCE - Change the air filter for home HVAC up to every 6 months to maintain peak performance. Simply slide the new filter into place with the blue side facing incoming air.
  • HEALTHY AIR APP - Download the Healthy Air App (App Store or Google Play compatible) to schedule reminders for filter replacements and help you learn more about maintaining Indoor Air Quality
  • SUPPORTING YOUR APRILAIRE HEALTHY AIR SYSTEM - Superior whole-house air filtration (part of the AprilAire Healthy Air System) is essential to maintaining a Healthy Home environment. The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • BUY WITH CONFIDENCE - Genuine AprilAire Air Filters are designed and made in the USA so you can buy with confidence
  • Performance results based on pressure drop and filter life, determined through controlled testing in accordance with ASHRAE 52.2 2017 test procedure against other leading brands. Comparative results may vary depending on system conditions and application. ^Harmful particles defined as 0.30 to 1.0 microns.
  • Color: Blue, White
  • Shape: Rectangle
  • Materials: Synthetic Fiber, Metal - G60 Sheet, Cardboard
  • Included Components: Filter
  • MERV Rating: 11
  • Contaminants Removed: Dust, Dander, Cough & Sneeze, Pollen, Smog, Smoke

Specs

–
MERV:

11

Size:

14" x 20" x 1"

Product Type:

Air Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy