Apply to be a TradeMaster!
Main product image of Radon Mitigation Fan
Magnifying glass
Hover image to zoom

Radon Mitigation Fan

Brand:
Aprilaire
SKU:
ARN15F
Rating:
(1)
Q&A:
(0)
Radon Mitigation Fan
Magnifying glass
Hover image to zoom
$200.69 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
The AprilAire ARN15F Radon Mitigation Fan is your solution to high levels of radon in your home. Your AprilAire Healthy Air Pro will select the right size fan to accommodate the square footage of your home's foundation. The ARN15F Radon Mitigation Fan connects to piping installed in your foundation and exhausts radon gas out of the ground under and around your home to prevent it from entering and accumulating.

Product Features:
  • Energy efficient
  • Ultra-quiet operation
  • Meets all electrical code requirements
  • Housing that stays white
  • Water-hardened motorized impeller
  • Seams double snap sealed to inhibit radon leakage
  • ETL Listed - for indoor or outdoor use
  • Thermally protected motor
  • Rated for commercial and residential use
  • Patent pending design
  • Technology to inhibit radon and soil gas leakage
  • Can be installed in new and existing homes with basements, crawl spaces, or slab foundations up to 1,500 sq. ft.

Specs

–
Product Type:

Ventilation Fan

Size:

4"

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I wish there had been a stronger unit.

My house is >2200sq ft so I wish there had been a stronger one but not >2500. The one I bought was < 1500 sq ft. I hope it works over the long haul. It was easy to install as our builder had installed the pipe up through the house and out the roof. So he made it easy. Thank you JA Myers Home Builders
Boudreau
Parkville PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy