Apply to be a TradeMaster!
Main product image of Radon Mitigation Fan Kit with ARN25F Fan - 1,500 to 2,500 Sq. ft.
Magnifying glass
Hover image to zoom

Radon Mitigation Fan Kit with ARN25F Fan - 1,500 to 2,500 Sq. ft.

Brand:
Aprilaire
SKU:
ARN25K
Rating:
(1)
Q&A:
(1)
Radon Mitigation Fan Kit with ARN25F Fan - 1,500 to 2,500 Sq. ft.
Magnifying glass
Hover image to zoom
$348.72 each
In Stock
In Stock
Get 8 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Size
6"
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year Warranty

Description

–
The AprilAire ARN25K Radon Mitigation Kit includes the ARN25F Radon Mitigation Fan, an ARNALM Radon System Alarm, an ARN05M Manometer, and coupling(s). The AprilAire ARN25F Radon Mitigation Fan is ideal for most sub-slab radon mitigation systems with a basement or slab size between 1500 and 2500 square feet.

Product Features:
  • Energy efficient
  • Ultra-quiet operation
  • Meets all electrical code requirements
  • Housing that stays white
  • Water-hardened motorized impeller
  • Seams sealed to inhibit radon leakage
  • ETL Listed - for indoor or outdoor use
  • Thermally protected motor
  • Rated for commercial and residential use
  • 6" Fan Duct Diameter
  • 95-139 watts
  • 5-year warranty

Specs

–
Product Type:

Ventilation Fan Kit

Duct Size:

6"

Size:

6"

Voltage:

120v

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great kit and resolution to my problem

Great fit and solution to my Radon issue. The additional alarm provides reassurance that the fan is operating
Gbh
Bettendorf Iowa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with existing 4" duct?

Asked by Jay 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jay! Aprilaire does not recommend using a smaller size duct than the 6" recommended for the ARN25K kit. The following is from their installation guide: "Use the shortest, straightest duct routing possible for best performance, and avoid installing the fan with smaller ducts than recommended. Insulation around the ducts can reduce energy loss and inhibit mold growth. Fans installed with existing ducts may not achieve their rated airflow"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy