Apply to be a TradeMaster!
Main product image of AprilAire UVC Coil Cleaner
Magnifying glass
Hover image to zoom

AprilAire UVC Coil Cleaner

Brand:
Aprilaire
SKU:
AUV24V
Rating:
(0)
Q&A:
(0)
AprilAire UVC Coil Cleaner
Magnifying glass
Hover image to zoom
$204.99 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Note: This product should not be can not be installed in the State of California.

Installed over the A/C coil, the AprilAire AUV24V UVC Coil Cleaner keeps the system running efficiently and prevents the A/C coil from becoming a source of poor air quality. It can be installed on any central heating and cooling system where the A/C coil is housed in ductwork inside the home. The AUV24V is equipped with a powerful UV lamp designed to destroy and prevent mold and biofilm from growing on the evaporator coil and surrounding areas. This results in a clean and efficient system free from mold and germs.

Specifications
  • Breathe Healthy Air : The AprilAire UVC Coil Cleaner kills up to 99.9%* of mold on the surface of the A/C coil Easy Installation: Two mounting options are included, making this easy to retrofit to your existing HVAC system. Energy Efficiency: Improves efficiency of A/C systems by keeping coils free of biofilm Chemical-Free: A cost-effective solution for chemical-free coil cleaning Requires annual replacement of UVC lamp (part AUVRPB) to maintain optimal performance INCLUDES: 16" (nominal length) UVC lamp, electronic 24V ballast with LED system status indicator, magnetic multi-bracket for various types of installations, mounting hardware, white cotton gloves, lamp change-out reminder decal, and installation instructions
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy