Apply to be a TradeMaster!
Main product image of Model E050 Crawl Space Dehumidifier (50 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E050 Crawl Space Dehumidifier (50 Pints Per Day)

Brand:
Aprilaire
SKU:
E050
Rating:
(0)
Q&A:
(0)
Model E050 Crawl Space Dehumidifier (50 Pints Per Day)
Magnifying glass
Hover image to zoom
$1,609.99 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
50
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Refrigerant Type
R-410A
Product Highlight: MERV
8 MERV Rating

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


Features:

  • COMPACT SIZE, PRO POWER - The smallest professional-grade dehumidifier on the market (10" x 10" x 25") delivers powerful moisture removal capacity for the tightest of spaces
  • EASY TO MANEUVER - This lightweight, low profile unit is just 46 pounds and includes built-in handles for convenient maneuverability plus one-person installation. Additionally, the smaller footprint allows for higher inventory taking up less space.
  • INTUITIVE CONTROLS - Operation is a breeze with the digital user interface including carry-forward error codes and full AprilAire e-series functionality
  • IDEAL RELATIVE HUMIDITY - Removes up to 50 pints of moisture per day to achieve balanced humidity in the home which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria, viruses, fungi, and dust mites
  • APPLICATION-SPECIFIC SOLUTION - Sealing up homes traps humidity inside that was once exhausted through the roof. Avoid callbacks and moisture issues by installing dehumidification on every spray foam job.

Specs

–
Refrigerant Type:

R-410A

MERV:

8

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

50

Warranty:

5 Year

Coverage (Sq Ft.):

1600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy