Apply to be a TradeMaster!
Main product image of Model E080H Hard Wired Dehumidifier (80 Pint Per Day)
Magnifying glass
Hover image to zoom

Model E080H Hard Wired Dehumidifier (80 Pint Per Day)

Brand:
Aprilaire
SKU:
E080H
Rating:
(0)
Q&A:
(0)
Model E080H Hard Wired Dehumidifier (80 Pint Per Day)
Magnifying glass
Hover image to zoom
$1,922.89 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
80
Product Highlight: Warranty
5 Year Warranty

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


The AprilAire E080H is one of AprilAire's most energy-efficient models to date. Recognized as the Most Efficient of ENERGY STAR® 2022, it is ideal for dehumidifying your basement, sealed crawl space, or whole home. The E080 removes up to 80 pints (10 gallons) of moisture from the air per day. This helps keep your home's humidity in the ideal range of 40-60% relative humidity to fight viruses, bacteria, mold, and other airborne pollutants.


For your convenience, the built-in digital control can be configured on the top or on the inlet side of the unit for easy access. Its interface makes setup and operation quick and easy. The dehumidifier has a simple-to-use interactive display making setup and operation a breeze. 


Designed and manufactured in the U.S., the AprilAire E080 is backed by a 5-year warranty. AprilAire continues to improve the quality of its dehumidifiers with corrosion-resistant aluminum coils, quality manufacturing processes to prevent leaks, and secure packaging for damage-free shipment.


Features:

  • Recognized as Most Efficient of ENERGY STAR 2022
  • Removes up to 80 pints (10 gallons) of moisture per day
  • Reduce proliferation of airborne viruses
  • Built to last with corrosion-resistant aluminum coils
  • Helps prevent mold, termites, structural wood rot and odors
  • No messy water reservoir to empty and simple to set up. Attach the dehumidifier hose or place it over a drain, level it, plug it in, set the target humidity and you're done
  • SET IT AND FORGET IT control automatically starts dehumidification when humidity above target is sensed 

Specs

–
Warranty:

5 Year

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy