Apply to be a TradeMaster!
Main product image of Model E100W Whole House Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E100W Whole House Dehumidifier (100 Pints Per Day)

Brand:
Aprilaire
SKU:
E100W
Rating:
(0)
Q&A:
(0)
Model E100W Whole House Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,519.99 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
100
Product Highlight: Warranty
5 Year Warranty

Description

–

The AprilAire Model E100W Wi-Fi Dehumidifier features Wi-Fi enabled

technology which offers easy installation, setup, and pairing. Maintenance

is made easy through reliable monitoring and enhanced product support.

This allows for best-in-class user experience to solve moisture and high

humidity. The AprilAire E100W Wi-Fi Dehumidifier is designed to dehumidify the air

coming into the unit by passing the incoming air over an evaporator coil

to drop the air temperature below the dew point of the air. Moisture is

removed from the air and drained out of the unit to a common floor or

waste drain. The air is then reheated in the condenser coil and exits the unit. Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.


Features:


  • Comes with leveling feet
  • Wi-Fi enabled digital control with color graphical display. Can be set up
  • for dehumidification with the option of ventilation
  • Control mounting option is field-interchangeable from top to front
  • 1/2" EPS cabinet insulation
  • Top or end air discharge orientation
  • Washable MERV 8 filter (part number 5881) and 10" diameter inlet/outlet duct collars
  • Backdraft damper at outlet
  • R32 refrigerant
  • Corrosion-resistant aluminum coils
  • 8' power cord
  • 0-degree F-30 degree F discharge air temperature rise
  • 3/4" MNPT Threaded drain connection with threaded barbed fitting included
  • 5-year warranty

Specs

–
Product Type:

Dehumidifier

Warranty:

5 Year

Type:

Whole House

Capacity at AHAM (Pints):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy