S84NSU is an official Programmable 1H/1C Thermostat w/ Capacitive Touch Interface & Color Graphical Display for Aprilaire Heating supplies and parts.
| Programmability: | 7 Day 5-2 Day Programmable |
|---|---|
| Power Method: | Dual Powered Hardwired Battery |
| Application: | Single-Stage (Heat/Cool) |
| Stages: | 1 Heat/1 Cool |
| Batteries Included: | 2 |
| Battery Type: | AA |
| Warranty: | 5 Year |
| Options: | Large Display Fan Control |