Apply to be a TradeMaster!
Main product image of Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display
Magnifying glass
Hover image to zoom

Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display

Brand:
Aprilaire
SKU:
S86NMU
Rating:
(0)
Q&A:
(0)
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display
Magnifying glass
Hover image to zoom
$116.99 each
In Stock
In Stock
Get 15 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–
The AprilAire S86NMU Thermostat is easy to read, easy to set up, and easy to use. Features include a full-color graphical display, capacitive touch interface, and real language set up for easy installation and temperature control.

Product Features
  • Easy to Install - Real Language Setup that makes installation simple and quick
  • Easy to Set Up - Simple, menu-style navigation
  • Easy to Use - Capacitive touch interface and easy-to-read color, graphical display

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Power Method:

Hardwired

Options:

Fan Control

Voltage:

24V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy