Apply to be a TradeMaster!
Main product image of Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display & Humidity or Ventilation Control
Magnifying glass
Hover image to zoom

Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display & Humidity or Ventilation Control

Brand:
Aprilaire
SKU:
S86NMUPR
Rating:
(1)
Q&A:
(0)
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display & Humidity or Ventilation Control
Magnifying glass
Hover image to zoom
$154.99 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–
The AprilAire S86NMUPRThermostat is easy to read, easy to set up, and easy to use. Features include a full-color graphical display, capacitive touch interface, and real language set up for easy installation and temperature control.

Product Features
  • Easy to Install – Real Language Setup that makes installation simple and quick
  • Easy to Set Up – Simple, menu-style navigation
  • Easy to Use – Capacitive touch interface and easy-to-read color, graphical display
  • IAQ Control – Choose 1: Ventilation, Dehumidifier or Humidifier

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Mount:

Horizontal

Power Method:

Hardwired

Options:

Fan Control

Voltage:

24V

Warranty:

5 Year

Features:

Ventilation Control

Humidity Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not the thermostat I need

Not the fault of Supply House, but Aprilaire, which advised this was the thermostat to replace the one I had and was discontinued. This one does not have the auto feature to switch from heat to air, nor does it have a screen that shows everything, which I had. It functions, just a cheaper thermostat. I will switch to the real model that replaces what I had at some point.
Ruth
Diamondhead, MS
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy