Shop Resideo Sale
Main product image of 20" x 25" Easy Install MERV 11 Media Air Cleaner, U162
Magnifying glass
Hover image to zoom

20" x 25" Easy Install MERV 11 Media Air Cleaner, U162

Brand:
Aprilaire
SKU:
U162
Rating:
(0)
Q&A:
(0)
20" x 25" Easy Install MERV 11 Media Air Cleaner, U162
Magnifying glass
Hover image to zoom
$249.17 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
20" x 25"

Description

–

Note: Sku U172 with Right Return Drop is also available for purchase.


Features:

  • Dust & pollen defense - New and improved 3" MERV 11 Air Filter with TriPure Technology
  • Directional design - Minimizes installation errors and improves airflow
  • Self-Seal Technology - Reduces bypass air, extending HVAC equipment life
  • Self-aligning rails - Fast, error-proof installation saves time on the job
  • Imprint program - Promote your brand with FREE customization
  • Built to last - 400 lb load rating, made of corrosion-resistant galvanized steel. Cabinet backed by a 10-year warranty.
  • Left Return Drop


Benefits:

  • Up to 30% lower static - Improves filter performance and energy efficiency while extending the life of the HVAC system
  • Premium filtration - Provides maximum particle capture performance
  • Easy maintenance - Features a redesigned rail and media interface
  • Long-lasting - Provides extended equipment protection and lasts up to 12 months

Specs

–
Product Type:

Air Cleaner

Size:

20" x 25"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy