Shop Resideo Sale
Main product image of 20" x 25" Easy Install MERV 11 Media Air Cleaner, U172
Magnifying glass
Hover image to zoom

20" x 25" Easy Install MERV 11 Media Air Cleaner, U172

Brand:
Aprilaire
SKU:
U172
Rating:
(0)
Q&A:
(0)
20" x 25" Easy Install MERV 11 Media Air Cleaner, U172
Magnifying glass
Hover image to zoom
$249.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
20" x 25"

Description

–

Note: Sku U162 with Left Return Drop is also available for purchase.


Features:

  • Dust & pollen defense - New and improved 3" MERV 11 Air Filter with TriPure Technology
  • Directional design - Minimizes installation errors and improves airflow
  • Self-Seal Technology - Reduces bypass air, extending HVAC equipment life
  • Self-aligning rails - Fast, error-proof installation saves time on the job
  • Imprint program - Promote your brand with FREE customization
  • Built to last - 400 lb load rating, made of corrosion-resistant galvanized steel. Cabinet backed by a 10-year warranty.
  • Right Return Drop

Benefits:

  • Up to 30% lower static - Improves filter performance and energy efficiency while extending the life of the HVAC system
  • Premium filtration - Provides maximum particle capture performance
  • Easy maintenance - Features a redesigned rail and media interface
  • Long-lasting - Provides extended equipment protection and lasts up to 12 months

Specs

–
MERV:

11

Size:

20" x 25"

Product Type:

Air Cleaner

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy