Shop Resideo Sale
Main product image of 16" x 20" Merv 13 TriPure 113 Upgrade Kit and Air Filter
Magnifying glass
Hover image to zoom

16" x 20" Merv 13 TriPure 113 Upgrade Kit and Air Filter

Brand:
Aprilaire
SKU:
UK113
Rating:
(0)
Q&A:
(0)
16" x 20" Merv 13 TriPure 113 Upgrade Kit and Air Filter
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 7 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1110
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
16" x 20"

Description

–
The AprilAire UK113 (replaces sunsetting 113 Filter) features the new and improved 3" MERV 13 Air Filter with TriPure Technology and free, one-time upgrade rails for seamless use in existing installed cabinets. TriPure Technology delivers cleaner air through advanced filtration, greater energy efficiency, and long-lasting protection that keeps your home healthy. Engineered for industry-leading performance, the MERV 13 filter removes up to 95% of household dust, mold, allergens, and 92% of viruses+ and delivers over 90% greater protection against harmful particles than the AprilAire 3" MERV 11 Filter (3F111)++. This provides maximum particle capture for a healthier indoor environment for your home and family. The filter's optimized airflow supports energy-efficient operation that helps extend the life of your HVAC system, while the redesigned rail and media interface make maintenance simple and reliable. With a 12-month replacement cycle, homeowners can maintain peak performance of their air purifier with ease. The quick, no-hassle directional rail design also minimizes install errors for a smoother experience. Should your new indoor air conditioner coil require professional cleaning within its first 10 years of use, AprilAire will pay $100 toward a professional coil cleaning.^^ And you can buy with confidence knowing genuine AprilAire Air Filters are designed and made in the USA by AprilAire, a leader in Indoor Air Quality solutions for the home since 1954. +Virus performance results based on controlled testing accordance with ASHRAE 52.2 test standard using the MS-2 virus. ++Harmful particles defined as 0.30 to 1.0 microns. ^^Applies to new HVAC system units with an AprilAire Whole-Home Air Purifier installed no more than 6 months after HVAC system installation. Unit must be properly maintained with air filters being changed according to recommended service schedule.

Features:
  • DIRECT REPLACEMENT FOR APRILAIRE 113 FILTER - Revolutionary new 3" MERV 13 Air Filter featuring TriPure Technology plus free, one-time upgrade rails to upgrade performance with ease. Built for a perfect fit with your existing air purifier cabinet.
  • ONE-TIME UPGRADE AND EASIER FILTER CHANGES - No tools needed. The upgrade rails slide smoothly into place, and the easy-glide system makes it simple to change the filter every time. Plus, the compatible upgrade rail and filter come conveniently packaged together.
  • KEEP YOUR EXISTING CABINET AND UPGRADE PERFORMANCE - Designed to fit all compatible AprilAire 4" whole-house air purifier cabinets
  • MEET NEW TRIPURE TECHNOLOGY WITH INDUSTRY-LEADING PERFORMANCE AND LIFE - Advanced purification, energy efficient, and long filter life. TriPure Technology delivers cleaner air through advanced filtration, greater energy efficiency, and long-lasting protection that keeps your home healthy.
  • SURPASSES INDUSTRY REQUIREMENTS FOR MERV 13 - Removes up to 95% of household dust, mold, allergens, and 92% of viruses.+ Keeps your air cleaner by removing more pollen, household dust, and lint than leading brands and helps reduce your exposure to pollutants linked to higher rates of heart disease, stroke, and other serious health risks.
  • ENERGY EFFICIENT - Designed for less resistance and more energy efficiency. Delivers up to 30% lower airflow resistance than leading brands.
  • LONG FILTER LIFE - One filter lasts up to 12 months and up to 2X longer than other leading brands
  • PROUD PARTNER OF AMERICAN LUNG ASSOCIATION in support of its mission to save lives by improving lung health and preventing lung disease. The American Lung Association does not endorse any product, device, or service.
  • WORRY-FREE WARRANTY - Backed by a 5-year whole-home air purifier warranty plus our 10-year Clean-Coil Commitment, which includes $100 toward professional coil cleaning.^^
  • HEALTHY AIR APP - Download the Healthy Air App (App Store or Google Play compatible) to schedule reminders for filter replacements and learn more about maintaining Indoor Air Quality
  • SUPPORTING YOUR APRILAIRE HEALTHY AIR SYSTEM - Superior air filtration (part of the AprilAire Healthy Air System) is essential to maintaining a Healthy Home environment. The AprilAire Healthy Air System (additional components sold separately) combines fresh air ventilation, air filtration, humidity control, radon control, zoning and IAQ control, and UVC sanitization to address all aspects of Indoor Air Quality in the home.
  • BUY WITH CONFIDENCE - Don't compromise on performance. Genuine AprilAire Air Filters are designed and made in the USA by AprilAire, a leader in Indoor Air Quality solutions for the home since 1954.
  • Performance results based on controlled testing in accordance with ASHRAE 52.2 2017 test procedure. Comparative results based on published values and may vary depending on system conditions and application. +Virus performance results based on controlled testing accordance with ASHRAE 52.2 test standard using the MS-2 virus. ^^Applies to new HVAC system units with an AprilAire Whole-Home Air Purifier installed no more than 6 months after HVAC system installation. Unit must be properly maintained with air filters being changed according to recommended service schedule.
  • Color: Black, Gray
  • Shape: Rectangle
  • Materials: Plastic, Synthetic Fiber
  • Included Components: (1) Guide Rail Set, (1) 3F113 Air Filter
  • MERV Rating: 13
  • Contaminants Removed: Airborne Particles, Airborne Allergens, Asthma Triggers, Bacteria, Dust, Dust Mites, Mold Spores, Pet Dander, Pollen

Specs

–
Product Type:

Kit

Air Filter

Used With:

Model 1110

MERV:

13

Size:

16" x 20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy