Shop Resideo Sale
Main product image of V42SNX Fresh Air Ventilator w/ Backdraft Damper & 8120X Digital Ventilation Control
Magnifying glass
Hover image to zoom

V42SNX Fresh Air Ventilator w/ Backdraft Damper & 8120X Digital Ventilation Control

Brand:
Aprilaire
SKU:
V42SNX
Rating:
(0)
Q&A:
(0)
V42SNX Fresh Air Ventilator w/ Backdraft Damper & 8120X Digital Ventilation Control
Magnifying glass
Hover image to zoom
$394.23 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Outlet Size
6"
Product Highlight: Voltage
115V
Product Highlight: Inlet Size
6"
Product Highlight: Warranty
5 Year Warranty

Description

–

The AprilAire V42SNX Fresh Air Ventilator with Backdraft Damper and 8120X Digital Ventilation Control brings in a precise amount of outside air into today's homes that are efficiently designed. The small and easy-to-install unit is designed to fit in a variety of installations, including an attic, basement, or crawl space. The included AprilAire 8120X Digital Ventilation Control is integrated into the ventilator for easy setup. The ventilator requires a plug-in, switched outlet, and 24-volt wiring to the HVAC system. Featuring an industry-leading 5-year warranty on parts and designed and assembled in the USA utilizing US and global components, you can install with confidence.

Features:

  • FRESH AIR VENTILATION SYSTEMS dilute trapped indoor air full of airborne contaminants like allergens, chemicals, viruses, and bacteria    
  • EASY INSTALLATION - Install with ease. Simply plug into a switched outlet, and connect to the HVAC system using 24-volt wiring
  • INCLUDED CONTROL - The AprilAire 8120X Digital Ventilation Control is integrated into the ventilator for your convenience with easy setup using 24-volt wiring. To confirm the control is working, a green light will appear in the bottom left-hand corner of the control. The control measures outdoor temperature to stop ventilation at adjustable high and low outdoor temperature lockouts
  • IDEAL FOR A VARIETY OF LOCATIONS - Install in an attic, basement, or crawl space of a home    
  • INVERTIBLE DAMPER - The backdraft damper can be inverted if the ventilator needs to be hung upside down    
  • OPTIMIZES ENERGY SAVINGS by locking out ventilation during the hottest and coldest times of the day    
  • NO MAINTENANCE - No filter or parts to replace annually. Simply set it and forget it.    
  • COMPACT SIZE - The V42SNX Fresh Air Ventilator has a slim, efficient, or compact size to fit tighter applications   
  • INDUSTRY-LEADING WARRANTY - Includes 5-year warranty on parts    
  • INSTALL WITH CONFIDENCE - Designed and assembled in the USA utilizing US and global components

Specs

–
Max Temp (F):

160°F

Outlet Size:

6"

Voltage:

115V

Inlet Size:

6"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy