Apply to be a TradeMaster!
Main product image of Hallett 15xs UV Light System (15 gpm)
Magnifying glass
Hover image to zoom

Hallett 15xs UV Light System (15 gpm)

SKU:
18-30002
Rating:
(0)
Q&A:
(0)
Hallett 15xs UV Light System (15 gpm)
Magnifying glass
Hover image to zoom
18-30002 has been discontinued
Discontinued January 16, 2014
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Inlet Size
1"
Product Highlight: Max Pressure (PSI)
100 MAX PSI

Description

15 gpm/56.78 lpm @ 40 mJ/cm2 @ 75% UVT

The UV Pure Hallett 15xs Ultraviolet Water Purification System with Crossfire Technology is NSF/ANSI 55 Class A certified. This system comes with a patented 316 stainless steel self-cleaning mechanism and on-board automatic purge valve virtually eliminates quartz fouling, manual cleaning and quartz tube removal. Its small footprint and compact size make installation applications endless and the upfront drop-down access panel makes bulb change-out a breeze. Certified to California AB 1953 by NSF.

Uses dual smart UV sensors: They're mounted in air, cannot foul and are more reliable indicators of system performance. Lamps are air-cooled and maintain consistent levels of UV output for maximum pathogen deactivation. Computerized alarms and an auto shut-off fail-safe valve are on board so you know only safe water can enter your water system.

Self-Cleaning: Uses a stainless steel wiper to clean the inside of the quartz tube. This eliminates quartz fouling and the need for a water softener, making abrasive quartz cleaning a thing of the past. This saves money and the environment.

Virtually Maintenance Free: Utilizes two lamps mounted in air, outside the quartz tube so maintaining a Hallett is as easy as changing a light bulb with no system draining required.

Easy to Install: Crossfire technology employs flexible FIP for quick and simple installation.

Specs

Inlet Size:

1"

Product Type:

Filtration System

Flow Rate (GPM):

15

Reduction Claim:

Bacteria

Virus

Max Pressure (PSI):

100

Dimensions:

35.8" x 7.5" x 9.3"

Temperature Range:

104°F

Service Life:

9000 hrs/1 year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm