| Product Type: | Replacement Cartridge |
|---|---|
| Capacity (Gallons): | 1000 |
| Type: | Drinking Water |
| Application: | Point of Use |
| Micron Rating: | 0.2 |
| Max Pressure (PSI): | 125 |
| Flow Rate (GPM): | 0.75 |
| Operating Pressure: | 25 to 120 psi |
| Temperature Range (F): | 40°F to 100°F |
| Service Life: | 1000 Gallons |
| Cartridge Life: | 1 Year |
| Max Water Temp (°F): | 100°F |
| Used With: | 3MDW301 |
| Outlet Size: | 3/8" |
| Inlet Size: | 3/8" |
| Connection Type: | NPT |
| Height: | 16-1/4" |
| Diameter (Inches): | 4-2/5" |
| Reduction Claim: | MTBE Lead Asbestos VOCs Chlorine Taste & Odor (CTO) Chloramines Cryptosporidium parvum Oocysts TTHM Sediment |