Apply to be a TradeMaster!
Main product image of 3M Sediment Filter for 3MRO401 & 3MRO501 RO Drinking Water Systems
Magnifying glass
Hover image to zoom

3M Sediment Filter for 3MRO401 & 3MRO501 RO Drinking Water Systems

Brand:
Aqua-Pure
SKU:
3MROP411-20A
Rating:
(0)
Q&A:
(0)
3M Sediment Filter for 3MRO401 & 3MRO501 RO Drinking Water Systems
Magnifying glass
Hover image to zoom
$38.12 each
In Stock
In Stock
Get 14 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
3MRO401, 3MRO501

Description

–
Solventum is now Aqua-Pure


The 3M 3MROP411-20A Filter is the replacement sediment filter for the 3MRO401 and 3MRO501 Reverse Osmosis Drinking Water Systems. This filterhelps capture small and large sediment particles. It is quick and easy to replace this cartridge, simply twist on or off, mess-free!

Features:
  • Pressure: 40 - 125 psi
  • Temperature: 40 - 100F
  • Service Flow Rate: 0.6 gpm
  • For cold water use only
  • Replacement sediment cartridge for the 3MRO401 & 3MRO501
  • Change Frequency: 12 months
  • Reduces: Sand, silt, dirt, rust, sediment, and other particulate
  • Micron Rating: 5

Specs

–
Product Type:

Replacement Cartridge

Type:

Reverse Osmosis

Drinking Water

Application:

Point of Use

Micron Rating:

5

Flow Rate (GPD):

23.92

Cartridge Life:

1 Year

Reduction Claim:

Sediment

Used With:

3MRO401

3MRO501

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3MROP416 Replacement Carbon Block Post-Water Filter Cartridge for 3MRO401 & 3MRO501
SKU: 3MROP416-20A
Aqua-Pure

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy