Apply to be a TradeMaster!
Main product image of 3MWTS100 Water Softener System, 1 Cubic Foot, 1" Valve
Magnifying glass
Hover image to zoom

3MWTS100 Water Softener System, 1 Cubic Foot, 1" Valve

SKU:
3MWTS100-01
Rating:
(0)
Q&A:
(0)
3MWTS100 Water Softener System, 1 Cubic Foot, 1" Valve
Magnifying glass
Hover image to zoom
3MWTS100-01 has been discontinued
Discontinued December 14, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Height
44"
Product Highlight: Diameter (Inches)
8" Diameter

Description

Our 3M™ Water Softener System 3MWTS100 treats all incoming water to minimize the effects of hard water typically found in well water. Use our water softener system for brighter clothing and cleaner dishes – as well as less detergent, soap and shampoo consumption. Reduced hardness minerals throughout plumbing also decreases scale build-up in plumbing fixtures and water.

Features:
  • Meets California Salt Efficiency standards for regulatory compliance
  • State-of-the art water softening valve is efficient and extremely easy to use
  • Superior performance brine tank features a durable, long-lasting design
  • Uniquely designed salt shelf protects the valve from dirt and debris and discourages salt bridging
  • Engineered system design helps provide durability and long-term operation
  • 1" inlet/outlet connections
  • 20 - 125 psi/138-862 kPa pressure range
  • 40 - 100°F/37.8°C temperature range
  • Flow rate up to 8.9 gpm/33.7 lpm
  • Fully ported four position bypass valve

Applications:
  • Water Conditioning for Bathing/Showering
  • Water Conditioning for Spots and Hardness Buildup on Dishes, Glassware and Silverware
  • Water Conditioning to Extend the Life of Appliances
  • Water Conditioning to Help Save Energy Costs
  • Water Softening

Specs

Product Type:

Water Treatment System

Type:

Water Softener

Flow Rate (GPM):

8.9

Max Pressure (PSI):

125

Max Water Temp (°F):

110°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

FNPT

Height:

44"

Diameter (Inches):

8"

Reduction Claim:

Scale

Water Hardness

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm