Apply to be a TradeMaster!
Main product image of FM DWS 1500 Replacement Filter
Magnifying glass
Hover image to zoom
FM DWS 1500 Replacement Filter
Magnifying glass
Hover image to zoom
$90.32 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
13-3/8"
Product Highlight: Diameter (Inches)
3-1/8" Diameter

Description

–
Solventum is now Aqua-Pure


The Water Factory Systems FM DWS 1500 Filter is the genuine replacement cartridge for the FM DWS 1500 system. This high performance filter cartridge effectively reduces CTO (chlorine taste and odor), cyst, lead, and asbestos from your drinking and cooking water.

Features:
  • CUNO Water Factory FaucetMATE 47-5574704 Water Filter is a fibrous carbon block filter cartridge.
  • The CUNO Water Factory 47-5574704 FaucetMATE filter features high absorption activated carbon block with fibrous, graded-density structure.
  • The CUNO Water Factory FaucetMATE 47-5574704 reduces lead from drinking water supplies.
  • The CUNO Water Factory FaucetMATE 47-5574704 effective as a cyst reducing cartridge.
  • The FaucetMATE 47-5574704 filter should be replaced every 1500 gallons of life.
  • CUNO Water Factory SQC filters are a patented Sanitary Quick Change cartridge providing easy replacement, with no tools or spills. Just twist them in or out.
  • Provides a high flow stream of drinking water through unique "radial flow" cartridge design.
  • Radial Flow design offers the benefits of granular activated carbon (GAC) filtration, such as low pressure drop, while at the same time significantly reducing the release of carbon fines commonly associated with granular activated carbon style cartridges.
  • Rated for cyst, lead, chlorine taste and odor, and particulate reduction.
  • Replacement cartridge for CUNO FaucetMATE FM DWS 1500 products.

Specs

–
Product Type:

Replacement Cartridge

Application:

Point of Use

Type:

Drinking Water

Micron Rating:

0.5

Flow Rate (GPM):

0.6

Max Pressure (PSI):

100

Service Life:

1500 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

13-3/8"

Diameter (Inches):

3-1/8"

Reduction Claim:

Lead

Chlorine Taste & Odor (CTO)

Parasitic Protozoan Cysts

Sediment

Asbestos

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Undersink water filter

This filter is wonderful for people who live where the water is mostly pure. This takes away the chlorine flavor.
Cindy
Vancouver WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter at good price.

Good filter at good price and no additional charge for delivery.
RK
Framingham
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price and delivery speed I could find

I was getting ready to put my house on the market and really wanted to have a fresh filter before showings started. After looking around, Supply House seemed like the best price to have a filter delivered quickly. And yes, the product arrived as quickly as advertised.
Andrew on the move
Pasadena, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this guaranteed to replace the 3M 1500 B filter?

Asked by Joe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Joe, That is what we have listed, as per our supplier.

Was this review helpful to you?

Q: how often should this filter be replaced?

Asked by Sandi 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It should be replaced every 1500 gallons of life.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy