Apply to be a TradeMaster!
Main product image of Aqua-Pure SS12 EPE-316L, Stainless Steel Whole House Water Filter Housing, Cartridge Quantity  (Holds 12 Cartridges)
Magnifying glass
Hover image to zoom

Aqua-Pure SS12 EPE-316L, Stainless Steel Whole House Water Filter Housing, Cartridge Quantity (Holds 12 Cartridges)

Brand:
Aqua-Pure
SKU:
4808715
Rating:
(0)
Q&A:
(0)
Aqua-Pure SS12 EPE-316L, Stainless Steel Whole House Water Filter Housing, Cartridge Quantity  (Holds 12 Cartridges)
Magnifying glass
Hover image to zoom
$3,434.71 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Height
39-1/2"
Product Highlight: Diameter (Inches)
8" Diameter

Description

–
Solventum is now Aqua-Pure


Note: Cartridges are not included, must be purchased separately. See spec box for compatible cartridge model(s) and quantity required. The SS EPE Series is made of Electropolished 316L stainless steel used for residential, high purity process and food grade environments. 316L stainless steel helps provide longer lasting protection against highly corrosive environments. Reduces sediment, rust, chlorine taste/odor and scale.

Features:
  • Made of heavy duty 316L (low carbon) stainless steel head and housing rated to 150 psi steel
  • Shouldered seat plates fit solidly into the cartridge core to ensure a positive seal.
  • For hot and cold water applications
  • Specially designed cartridge seal plates for 9-3/4" or 10" equivalent length cartridges.
  • Electropolish exterior finish provides mirror-like finish and highest level of resistance to corrosion
  • V-band clamp for quick and easy opening and closing
  • Removable cartridge posts lift out for easy cleaning
  • Housing Drains: Both sludge and clean chambers have drain couplings for easy cleaning
  • Air vent allows venting before start-up or draining
  • High temperature capacity (up to 250°F) dependent upon filter cartridge selected:
    • AP110 - 96 gpm
    • AP124 - 96 gpm
    • AP117 - 36 gpm
    • APS117 - 36 gpm
    • AP420 - 96 gpm
  • Manufactured from FDA CFR-21 compliant materials
  • 10 year limited stainless steel housings warranty

Specs

–
Product Type:

Filter Housing

Application:

Point of Entry

Type:

Whole House

Material:

Stainless Steel

Flow Rate:

96 GPM

Max Pressure (PSI):

150

Max Water Temp (°F):

250°F

Inlet Size:

2"

Outlet Size:

2"

Height:

39-1/2"

Diameter (Inches):

8"

Warranty:

10 Year (Stainless Steel Housing)

Replacement Cartridge:

APS117

AP124

AP420

AP110

AP117

Replacement Cartridge Qty:

12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy