Apply to be a TradeMaster!
Main product image of 3M CS-52 Replacement Cartridge for CS-452
Magnifying glass
Hover image to zoom

3M CS-52 Replacement Cartridge for CS-452

Brand:
Aqua-Pure
SKU:
5553629
Rating:
(1)
Q&A:
(0)
3M CS-52 Replacement Cartridge for CS-452
Magnifying glass
Hover image to zoom
$31.26 each
In Stock
In Stock
Get 1 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
CS-452
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
9-1/2"

Description

–
Solventum is now Aqua-Pure


The 3M Water Filtration CS-52 Replacement Filter fits into the CS-452 filtration systems and is also a direct replacement for Bosch refrigerator filters with the SQC cap. The Cuno 3M 55866-05 filter is an economical way to provide maximum equipment protection and consistent water quality for low volume cold cup beverage applications. The 3M CS-52 features a 5 micron carbon block that reduces sediment, chlorine, taste, and odor.

Features:
  • Traps and reduces particulate in the 0.5-5 micron range
  • Helps prevent potentially harmful lime scale* build-up for equipment protection (models OC105-S, OC205-S and CS-341)
  • Reduces lead which may be found in city water from lead main water feeds, lead solder used in plumbing prior to 1987 and brass fixtures (model OWS1005-L)
  • Specific model OW1005-L also includes the added benefit of cyst** reduction
  • Compact footprint allows for easy installation
  • NSF Certified

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Inline

Max Pressure (PSI):

125

Micron Rating:

5

Flow Rate (GPM):

0.5

Max Water Temp (°F):

100°F

Cartridge Life:

1 Year

Service Life:

1500 Gallons

Used With:

CS-452

Outlet Size:

1/4"

Inlet Size:

1/4"

Connection Type:

NPT

Height:

9-1/2"

Diameter (Inches):

2-1/2"

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will continue to buy

Filter for refrigerator
Mike the ute
Taylorsville, Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy