| Product Type: | Replacement Cartridge |
|---|---|
| Type: | Drinking Water |
| Application: | Point of Use |
| Micron Rating: | 0.5 |
| Flow Rate (GPM): | 0.6 |
| Pressure Range: | 25 to 125 psi |
| Service Life: | 1150 Gallons |
| Cartridge Life: | 6 Months |
| Temperature Range (F): | 40°F - 100°F |
| Used With: | AP-DWS250 AP-DWS750 AP-DWS700 |
| Outlet Size: | 1/4" |
| Inlet Size: | 1/4" |
| Connection Type: | Push-Fit x Push-Fit |
| Height: | 12-1/2" |
| Diameter (Inches): | 2-3/8" |
| Reduction Claim: | Cryptosporidium parvum Oocysts Lead Chlorine Taste & Odor (CTO) Giardia Cysts Sediment Turbidity (Cloudiness) |