Apply to be a TradeMaster!
High Flow Series Filter Cartridge HF05-MS, 5609356, 1 um NOM, 0.75 gpm, 1500 gal

High Flow Series Filter Cartridge HF05-MS, 5609356, 1 um NOM, 0.75 gpm, 1500 gal

Brand:
Aqua-Pure
SKU:
5609356
Rating:
(0)
Q&A:
(0)
High Flow Series Filter Cartridge HF05-MS, 5609356, 1 um NOM, 0.75 gpm, 1500 gal
$67.34 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Solventum is now Aqua-Pure


High Flow Series Filter Cartridge HF05-MS, 5609356, 1 um NOM, 0.75 gpm, 1500 gal

Features:
  • Provides consistent quality water
  • Reduces particulate and chlorine taste and odor from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Santoprene gaskets on both ends help provide sealing within housings, which helps to prevent bypass of unfiltered water
  • Materials are FDA CFR-21 compliant

Specs

–
Service Life:

1500 Gallons

Reduction Claim:

Odor

Chlorine

Micron Rating:

1

Flow Rate (GPM):

0.75

Product Type:

Replacement Cartridge

Nominal Micron Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy