Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Filters
RV & Marine Filters
3M Model A1 Replacement Cartridge for US-A1
Brand:
3M
SKU:
5610429
Rating:
(0)
Q&A:
(0)
5610429 has been discontinued
Discontinued March 8, 2017
This product was discontinued by the manufacturer.
MANUALS (1)
Overview of Primary Product
Overview of Primary Product
Direct Replacement:
Aqua-Pure C-Cyst-FF, Full Flow Drinking Water System Filter Replacement Cartridge
Brand:
Solventum
SKU:
5610428
(5)
Order by
today
, receive 31 by
Friday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2000 Gallons
40°F to 100°F
Description
–
The 3M Model A1 Replacement filter cartridge for the US-A1 RV/Marine drinking water system.
Features:
Reduces chlorine taste & odor, sediment, dirt, rust, and silt
Sanitary Quick Change Design
The US-A1 System is NSF Certified to Standard 42 & 53
2000 gallon filter capacity
Specs
–
Capacity (Gallons):
2000
Flow Rate (GPM):
1.5
Micron Rating:
1
Reduction Claim:
Dirt
Sediment
Taste
Odor
Rust
Chlorine
Operating Pressure:
25 to 100 psi
Temperature Range (F):
40°F to 100°F
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video