Apply to be a TradeMaster!
Main product image of HF65-S High Flow Series Replacement Cartridge (3.30 GPM)
Magnifying glass
Hover image to zoom

HF65-S High Flow Series Replacement Cartridge (3.30 GPM)

Brand:
Aqua-Pure
SKU:
5613409
Rating:
(0)
Q&A:
(0)
HF65-S High Flow Series Replacement Cartridge (3.30 GPM)
Magnifying glass
Hover image to zoom
$201.92 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
BEV190

Description

–
Solventum is now Aqua-Pure


HF65-S High Flow Series Replacement Cartridge (3.30 GPM)

Product Details
  • Provides consistent quality water
  • Reduces particulate* and chlorine taste and odor from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench


The 3M High Flow Series Replacement Cartridge, Model HF65-S provides consistent quality water by reducing particulate* and chlorine taste and odor. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.

Our 3M High Flow Series Replacement Cartridge, Model HF65-S provides consistent quality water by reducing particulate* and chlorine taste and odor. Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment. Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.

Specs

–
Product Type:

Replacement Cartridge

Type:

Cold Beverage

Application:

Commercial

Food Service

Micron Rating:

0.2

Max Pressure (PSI):

125

Cartridge Life:

1 Year

Service Life:

54,000 Gallons

Max Water Temp (°F):

100°F

Used With:

BEV190

Reduction Claim:

Turbidity (Cloudiness)

Chlorine Taste & Odor (CTO)

Sediment

Bacteriostatic

Bacteria

Cryptosporidium parvum Oocysts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy