Apply to be a TradeMaster!
Main product image of HF90 High Flow Series Replacement Cartridge
Magnifying glass
Hover image to zoom
HF90 High Flow Series Replacement Cartridge
Magnifying glass
Hover image to zoom
$266.17 each
In Stock
In Stock
Get 4 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
BEV190

Description

–
Solventum is now Aqua-Pure


The 3M High Flow Series Replacement Cartridge, Model HF90 provides consistent high quality water by reducing bacteria1, particulate*, chlorine taste and odor, and cyst. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs without the need for a filter wrench.

Features:
  • Provides consistent high quality water
  • Reduces bacteria1, particulate*, chlorine taste and odor, and cyst** from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench

Specs

–
Product Type:

Replacement Cartridge

Type:

Cold Beverage

Application:

Food Service

Commercial

Max Pressure (PSI):

125

Micron Rating:

0.2

Flow Rate (GPM):

5

Cartridge Life:

1 Year

Service Life:

54,000 Gallons

Max Water Temp (°F):

100°F

Used With:

BEV190

Reduction Claim:

Bacteriostatic

Bacteria

Chlorine Taste & Odor (CTO)

Sediment

Turbidity (Cloudiness)

Cryptosporidium parvum Oocysts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will most likely find another source for this part

OEM part that unfortunately has had long back order times the last two times ordered. Customers can not wait weeks with equipment out of service.
Chilldis
Saint Anthony ND
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy