Apply to be a TradeMaster!
Main product image of HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System

Brand:
Aqua-Pure
SKU:
5613505
Rating:
(0)
Q&A:
(0)
HF90-S High Flow Series Replacement Cartridge for ICE190-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$301.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE190-S

Description

–
Solventum is now Aqua-Pure


HF-S Replacement Filter Cartridge, single cartridge replacement filter helps provide consistent high quality water for commercial ice machines, brewed coffee and tea by reducing the effects of cysts, bacteria, sediment and chlorine taste and odor at flow rates to meet the need for commercial uses such as coffee makers and large capacity ice machines.

Features:
  • Replacement cartridge for ICE190-S
  • Enhances water clarity for visually appealing iced beverages
  • Various models reduce bacteria, cysts, sediment and chlorine taste and odor for effective equipment protection
  • Reduces chlorine corrosion of metallic components and extends equipment life
  • Reduces sediment carry over for less equipment down time
  • Filter cartridges are double o-ring seal type
  • System maximum operating pressure of 125 psi (862 kPa) and operating temperature of 100°F (38°C)
  • Filter cartridges incorporate carbon block media and scale inhibitor
  • Cartridge body is constructed from high-impact glass-filled polypropylene
  • Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change-out
  • Filter cartridges require no pre-activation

Specs

–
Product Type:

Replacement Cartridge

Application:

Food Service

Commercial

Type:

Refrigerator/Ice Maker

Flow Rate (GPM):

5

Max Pressure (PSI):

125

Micron Rating:

0.2

Cartridge Life:

1 Year

Service Life:

54,000 Gallons

Max Water Temp (°F):

100°F

Used With:

ICE190-S

Reduction Claim:

Turbidity (Cloudiness)

Bacteria

Bacteriostatic

Scale

Cryptosporidium parvum Oocysts

Sediment

Chlorine Taste & Odor (CTO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy