Apply to be a TradeMaster!
Dual Port 290 Water Filter Cartridge CARTPAK-DP290, 5613802, 0.2 um NOM, 10 gpm, 108000 gal

Dual Port 290 Water Filter Cartridge CARTPAK-DP290, 5613802, 0.2 um NOM, 10 gpm, 108000 gal

Brand:
Aqua-Pure
SKU:
5613802
Rating:
(0)
Q&A:
(0)
Dual Port 290 Water Filter Cartridge CARTPAK-DP290, 5613802, 0.2 um NOM, 10 gpm, 108000 gal
$778.12 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Solventum is now Aqua-Pure


Dual Port 290 Series Water Filter Cartridge CARTPAK-DP290, 5613802, 0.2 um NOM, 10 gpm, 108000 gal

Features:
  • Included cartridges provide consistent high quality water
  • Cartridges reduce particulate, chlorine taste and odor, cyst, and bacteria from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Package includes two (2) HF90 cartridges and one (1) HF8-S cartridge

Specs

–
Micron Rating:

0.2

Flow Rate (GPM):

10

Product Type:

Replacement Cartridge

Reduction Claim:

Bacteria

Chlorine

Odor

Nominal Micron Rating:

0.2

Service Life:

108,000 Gallons

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy