Apply to be a TradeMaster!
Main product image of CARTPAK-SF165 High Flow Series Replacement Cartridge Kit for SF165 Steam Applications Systems
Magnifying glass
Hover image to zoom

CARTPAK-SF165 High Flow Series Replacement Cartridge Kit for SF165 Steam Applications Systems

Brand:
Aqua-Pure
SKU:
5613811
Rating:
(0)
Q&A:
(0)
CARTPAK-SF165 High Flow Series Replacement Cartridge Kit for SF165 Steam Applications Systems
Magnifying glass
Hover image to zoom
$224.11 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
SF165

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model CARTPAK SF165 Replacement Cartridge Kit provides Recipe Quality Water that reduces sediment, chlorine taste and odor, and scale for boiler based steamers, combi and proofer ovens. Our 3M Water Filtration Products High Flow Series Model CARTPAK SF165 Replacement Cartridge Kit was designed with scale reduction in mind. The addition of time-release scale-inhibitors reduces the ability of calcium and magnesium to precipitate as hard scale and 3/4" FNPT inlet and outlet ports provide easy adaptability for fast installations. Our Sanitary Quick Change (SQC) cartridge design allows for fast and easy cartridge change-outs and our Advanced Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to provide superior throughput and cartridge life (HF65).

Features:
  • Replacement cartridge for SF165
  • Provides consistent quality water for boiler based steamers, combi and proofer ovens by reducing sediment, scale and chlorine taste and odor
  • Advanced Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media provides superior throughput and cartridge life (HF65)
  • Reduces the ability of calcium and magnesium to form as hard scale which can reduce downtime and unscheduled service maintenance (HF8-S)
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Replacement Cartridge

Application:

Industrial

Commercial

Food Service

Type:

Scale Inhibitor

Micron Rating:

3

Flow Rate (GPM):

3.34

Max Pressure (PSI):

125

Service Life:

35,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

SF165

Reduction Claim:

Chlorine Taste & Odor (CTO)

Corrosion

Sediment

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy